Unity 121236GGFL Wireway, Type 1, Screw Cover, 12" x 12" x 36", Steel, Galvanized, KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121236GGFL
  • Rexel Part Number:

    117687
  • UPC:

    76151512084

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

$ 119.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121236GGFL

Rexel Part # 117687

UPC 76151512084

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch