Unity 121248GFLNK Wireway, Type 1, 12x12x48

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121248GFLNK
  • Rexel Part Number:

    233534
  • UPC:

    76151516184

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12 x 48", Steel, No Knockouts, Gray.

$ 145.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121248GFLNK

Rexel Part # 233534

UPC 76151516184

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 48 in

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch