Unity 121248GGFL Wireway, Type 1, 12x12x48

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121248GGFL
  • Rexel Part Number:

    117659
  • UPC:

    76151512086

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12" x 48", Steel, No Knockouts, Galvanized.

$ 145.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121248GGFL

Rexel Part # 117659

UPC 76151512086

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 48 in

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch