Unity 121260GGFL Wireway, Type 1, Screw Cover, 12" x 12" x 60", Steel, Galvanized, Knockouts

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121260GGFL
  • Rexel Part Number:

    115605
  • UPC:

    76151512088

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

$ 167.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121260GGFL

Rexel Part # 115605

UPC 76151512088

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 5 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch