Unity 121272GGFL Wireway, Type 1, Screw Cover, 12" x 12" x 72", Steel, Galvanized, KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121272GGFL
  • Rexel Part Number:

    115557
  • UPC:

    76151512090

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 6 Foot Length, Steel, Galvanized, Knockouts

$ 210.15 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121272GGFL

Rexel Part # 115557

UPC 76151512090

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 6 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch