Unity 4424GFL Wireway, Type 1, 4x4x24

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    4424GFL
  • Rexel Part Number:

    200786
  • UPC:

    76151516119

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4 x 24", Steel, With Knockouts, Gray.

$ 15.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 4424GFL

Rexel Part # 200786

UPC 76151516119

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 24 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch