Unity 4436GGFL Wireway, Type 1, 4x4x36

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    4436GGFL
  • Rexel Part Number:

    114800
  • UPC:

    76151512014

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4" x 36", Steel, No Knockouts, Galvanized.

$ 20.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 4436GGFL

Rexel Part # 114800

UPC 76151512014

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 36 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch