Unity 4448GFLNK Wireway, Type 1, 4x4x48

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    4448GFLNK
  • Rexel Part Number:

    200645
  • UPC:

    76151516122

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4 x 48", Steel, No Knockouts, Gray.

$ 26.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 4448GFLNK

Rexel Part # 200645

UPC 76151516122

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 48 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch