Unity 6612GGFL Wireway, Type 1, 6x6x12

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    6612GGFL
  • Rexel Part Number:

    117859
  • UPC:

    76151512030

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6" x 12", Steel, No Knockouts, Galvanized.

$ 17.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 6612GGFL

Rexel Part # 117859

UPC 76151512030

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 12 in

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch