Unity 6624GFLNK Wireway, Type 1, 6x6x24

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    6624GFLNK
  • Rexel Part Number:

    203045
  • UPC:

    76151516134

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 24", Steel, No Knockouts, Gray.

$ 23.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 6624GFLNK

Rexel Part # 203045

UPC 76151516134

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 24 in

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch