Unity 6624GGFL Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Galvanized, KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    6624GGFL
  • Rexel Part Number:

    145262
  • UPC:

    76151512032

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

$ 26.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 6624GGFL

Rexel Part # 145262

UPC 76151512032

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch