Unity 6636GFLNK Wireway, Type 1, 6x6x36

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    6636GFLNK
  • Rexel Part Number:

    204773
  • UPC:

    76151516136

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 36", Steel, No Knockouts, Gray.

$ 30.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 6636GFLNK

Rexel Part # 204773

UPC 76151516136

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 36 in

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch