Unity 6648GFLNK Wireway, Type 1, 6x6x48

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    6648GFLNK
  • Rexel Part Number:

    200934
  • UPC:

    76151516138

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 48", Steel, No Knockouts, Gray.

$ 41.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 6648GFLNK

Rexel Part # 200934

UPC 76151516138

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 48 in

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch