Unity 6660GGFL Wireway, Type 1, 6x6x60

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    6660GGFL
  • Rexel Part Number:

    117812
  • UPC:

    76151512038

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6" x 60", Steel, No Knockouts, Galvanized.

$ 46.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 6660GGFL

Rexel Part # 117812

UPC 76151512038

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 60 in

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch