Unity 8824GFLNK Wireway, Type 1, 8x8x24

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    8824GFLNK
  • Rexel Part Number:

    233519
  • UPC:

    76151516152

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 8" x 8 x 24", Steel, No Knockouts, Gray.

$ 42.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 8824GFLNK

Rexel Part # 233519

UPC 76151516152

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 24 in

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch