Unity 8848GGFL Wireway, Type 1, Screw Cover, 8" x 8" x 48", Steel, Galvanized, Kos

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    8848GGFL
  • Rexel Part Number:

    89828
  • UPC:

    76151512056

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 4 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

$ 78.59 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 8848GGFL

Rexel Part # 89828

UPC 76151512056

UNSPSC 39131710

Color Metallic

Length 4 ft

Material Steel

IP/NEMA Rating 1

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch