Hoffman F22GDB Wireway Drop/Bracket Hanger

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22GDB
  • Rexel Part Number:

    22689
  • UPC:

    783510521202

Wireway Drop/Bracket Hanger, Material/Finish: Steel/Gray, Fits: 2.50x2.50 Type 1 Wireway.

$ 13.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22GDB

Rexel Part # 22689

UPC 783510521202

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Type Bracket Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch