Hoffman F22HB Bracket Hanger, 2-1/2" x 2-1/2", Steel, Gray, Type 12 Feed-Through

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22HB
  • Rexel Part Number:

    7718
  • UPC:

    783510141806

Bracket Hanger, 2-1/2" x 2-1/2", Steel, Gray, Type 12 Feed-Through Wireway

$ 13.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22HB

Rexel Part # 7718

UPC 783510141806

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 2 1/2 in

Material Steel

Type Bracket Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch