Hoffman F44HD Wireway Drop Hanger, 4" x 4", Type 12, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44HD
  • Rexel Part Number:

    8013
  • UPC:

    783510143800

Wireway Drop Hanger, Bulletin F20 (feed-through Type 12 Wireway ), Size/dims: Fits 4.00x4.00, Material/finish: Steel/gray

$ 33.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44HD

Rexel Part # 8013

UPC 783510143800

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 4 in

Material Steel

Type Bracket Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch