Hoffman F66GDB Wireway Drop/Bracket Hanger

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66GDB
  • Rexel Part Number:

    4719
  • UPC:

    783510524609

Wireway Drop/Bracket Hanger, Material/Finish: Steel/Gray, Fits: 6x6 Type 1 Wireway.

$ 28.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66GDB

Rexel Part # 4719

UPC 783510524609

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Length 6 in

Material Steel

Type Bracket Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch