Cooper B-Line 1212 T Wireway Tee, Type 1, 12" x 12", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1212 T
  • Rexel Part Number:

    203753
  • UPC:

    782051109887

Wireway Tee, NEMA Type 1, Size: 12 x 12 Inch, Steel, Painted Powder Gray Finish

$ 393.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1212 T

Rexel Part # 203753

UPC 782051109887

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch