Cooper B-Line 44 T Wireway Tee, Type 1, 4" x 4", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    44 T
  • Rexel Part Number:

    203705
  • UPC:

    782051109726

Wireway Tee, NEMA Type 1, Size: 4 x 4 Inch, Steel, Painted Powder Gray Finish

$ 102.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 44 T

Rexel Part # 203705

UPC 782051109726

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch