Cooper B-Line 66 T Wireway Tee, Type 1, 6" x 6", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    66 T
  • Rexel Part Number:

    203732
  • UPC:

    782051109764

Wireway Tee, NEMA Type 1, Size: 6 x 6 Inch, Steel, Painted Powder Gray Finish

$ 127.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 66 T

Rexel Part # 203732

UPC 782051109764

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch