Hoffman F1010T Wireway Sweeping Tee Fitting 10" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1010T
  • Rexel Part Number:

    226033
  • UPC:

    783510131715

Wireway Sweeping Tee Fitting, Size/dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .

$ 314.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1010T

Rexel Part # 226033

UPC 783510131715

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 10 in

Product Width 10 in

Type Flush Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch