Hoffman F1212GT Wireway Flush Tee, Type 1, Lay-In, Hinged Cover, 12" x 12", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212GT
  • Rexel Part Number:

    262012
  • UPC:

    783510891909

Wireway 90° Flush Tee, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Hinged Cover, Wireway .

$ 422.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212GT

Rexel Part # 262012

UPC 783510891909

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 12 in

Type Flush Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch