Hoffman F1212T Wireway Sweeping Tee Fitting 12" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212T
  • Rexel Part Number:

    433426
  • UPC:

    783510131722

Wireway Sweeping Tee Fitting, Size/dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .

$ 422.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212T

Rexel Part # 433426

UPC 783510131722

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 12 in

Type Flush Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch