Hoffman F126LTA Wireway Tee, Type 12, 12" x 6", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F126LTA
  • Rexel Part Number:

    18103
  • UPC:

    783510188504

Wireway Tee Fitting, Top Opening, Size/Dims: 12.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .

$ 456.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F126LTA

Rexel Part # 18103

UPC 783510188504

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 6 in

Type Flush Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch