Hoffman F22LTA Wireway Tee, Type 12, 2" x 2", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22LTA
  • Rexel Part Number:

    89539
  • UPC:

    783510181703

Wireway Tee Fitting, Top Opening, Size/Dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .

$ 217.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22LTA

Rexel Part # 89539

UPC 783510181703

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 2 in

Product Width 2 in

Type Flush Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch