Hoffman F22LTC Wireway Tee, Type 12, Lay-In, Outside Top Opening, 2-1/2" x 2-1/2", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22LTC
  • Rexel Part Number:

    115626
  • UPC:

    783510181802

Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 2-1/2 x 2-1/2 Inch

$ 250.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22LTC

Rexel Part # 115626

UPC 783510181802

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Flush Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch