Hoffman F22T Wireway Sweeping Tee Fitting 2-1/2" x 2-1/2"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22T
  • Rexel Part Number:

    5981
  • UPC:

    783510131654

Wireway Sweeping Tee Fitting, Size/dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .

$ 95.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22T

Rexel Part # 5981

UPC 783510131654

UNSPSC 39131711

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 2 in

Product Width 2 in

Type Flush Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch