Hoffman F44LTA Wireway Tee, Type 12, 4" x 4", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44LTA
  • Rexel Part Number:

    16137
  • UPC:

    783510184001

Wireway Tee Fitting, Top Opening, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .

$ 282.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44LTA

Rexel Part # 16137

UPC 783510184001

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch