Hoffman F66LTC Wireway Tee, Type 12, Lay-In, Outside Top Opening, 6" x 6", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66LTC
  • Rexel Part Number:

    18917
  • UPC:

    783510186500

Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 6 x 6 Inch

$ 388.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66LTC

Rexel Part # 18917

UPC 783510186500

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch