Hoffman F66WT Wireway Tee, Type 12, Feed-Through, 6" x 6", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66WT
  • Rexel Part Number:

    11317
  • UPC:

    783510145101

Wireway Tee, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch

$ 254.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66WT

Rexel Part # 11317

UPC 783510145101

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch