Hoffman F88LTC Wireway Tee, Type 12, Lay-In, Outside Top Opening, 8" x 8", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88LTC
  • Rexel Part Number:

    17139
  • UPC:

    783510193003

Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 8 x 8 Inch

$ 466.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88LTC

Rexel Part # 17139

UPC 783510193003

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 8 in

Product Width 8 in

Type Flush Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch