Hoffman F88WT Wireway Tee, Type 12, Feed-Through, 8" x 8", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88WT
  • Rexel Part Number:

    195896
  • UPC:

    783510147204

Wireway Tee, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 x 8 Inch

$ 367.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88WT

Rexel Part # 195896

UPC 783510147204

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 8 in

Product Width 8 in

Type Flush Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch