Unity 66T Wireway Tee, Type 1, Lay-In, Screw Cover, 6" x 6", Steel, Gray

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    66T
  • Rexel Part Number:

    204487
  • UPC:

    76151510976

Wireway Tee, NEMA Type 1, Lay-In, Screw Cover, Steel, ANSI Gray Painted Powder Finish, Size: 6 x 6 Inch

$ 33.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 66T

Rexel Part # 204487

UPC 76151510976

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Tee

Place your Will Call order by clicking the cart button next to the appropriate Branch