Hoffman F44GA Wireway Telescope Fitting, 4" x 4", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44GA
  • Rexel Part Number:

    21658
  • UPC:

    783510525507

Wireway Telescope, Size/Dims: 4.00 x 4.00, Material/Finish: Steel/Gray.

$ 86.57 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44GA

Rexel Part # 21658

UPC 783510525507

UNSPSC 39131711

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch