Hoffman F66WA Wireway Telescoping Fitting, 6" x 6", Steel, Gray, Type 12 Feed-Through

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66WA
  • Rexel Part Number:

    88988
  • UPC:

    783510145200

Wireway Telescoping Fitting, Size/Dims: 6.00 x 6.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.

$ 203.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66WA

Rexel Part # 88988

UPC 783510145200

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch