Cooper B-Line 1212 C Wireway U-Connector,Steel, Gray, Type 1, 12" x 12"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1212 C
  • Rexel Part Number:

    203547
  • UPC:

    782051109092

Wireway Connector, Metallic, NEMA 1, 12" x 12"

$ 31.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1212 C

Rexel Part # 203547

UPC 782051109092

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 12 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch