Cooper B-Line 88 C Wireway Connector, Type 1, Lay-In, 8" x 8", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    88 C
  • Rexel Part Number:

    203476
  • UPC:

    782051109054

Wireway Connector, Type 1, Lay-In, Screw Cover, Steel, ANSI 61 Gray Paint Powdered Finish, Size: 8 Inch x 8 Inch

$ 15.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 88 C

Rexel Part # 203476

UPC 782051109054

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch