Hoffman F1212GUC Wireway Connector, Type 1, Lay-In, 12" x 12", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212GUC
  • Rexel Part Number:

    23056
  • UPC:

    783510519407

Wireway, U-Connector, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 18.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212GUC

Rexel Part # 23056

UPC 783510519407

UNSPSC 39131711

Color Gray

Material Steel

Product Height 12 in

Product Width 12 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch