Hoffman F22GUC Wireway U-Connector, NEMA Type 1, Steel, Gray, 2-1/2" x 2-1/2"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22GUC
  • Rexel Part Number:

    22722
  • UPC:

    783510521004

Wireway, U-Connector, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 3.48 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22GUC

Rexel Part # 22722

UPC 783510521004

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch