Hoffman F44GUC Wireway Connector, Type 1, Lay-In, 4" x 4", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44GUC
  • Rexel Part Number:

    21926
  • UPC:

    783510522605

Wireway, U-Connector, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 3.98 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44GUC

Rexel Part # 21926

UPC 783510522605

UNSPSC 39131711

Color Gray

Material Steel

Product Height 4 in

Product Width 4 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch