Hoffman F66GUCGV Wireway Connector, Type 1, Lay-In, 6" x 6", Steel, Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66GUCGV
  • Rexel Part Number:

    6503
  • UPC:

    783510886202

Wireway Connector, Type 1, Lay-In, Steel, Galvanized, Size: 6 Inch x 6 Inch

$ 9.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66GUCGV

Rexel Part # 6503

UPC 783510886202

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch