Hoffman F66T3RUC Wireway U-Connector, Type 3R, 6" x 6", Galvanized, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66T3RUC
  • Rexel Part Number:

    149224
  • UPC:

    783510436995

Wireway, U-connector, Type 3R, Bulletin F30G (Type 3R Wireway and Trough), Size/Dims: Fits 6.00 x 6.00, Material/Finish: Galvanized/Gray

$ 29.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66T3RUC

Rexel Part # 149224

UPC 783510436995

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch