Hoffman F88GUCGV Wireway Connector, Type 1, Lay-In, 8" x 8", Steel, Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88GUCGV
  • Rexel Part Number:

    6689
  • UPC:

    783510888404

Wireway Connector, Type 1, Lay-In, Steel, Galvanized, Size: 8 Inch x 8 Inch

$ 12.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88GUCGV

Rexel Part # 6689

UPC 783510888404

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch