Hoffman F88LRE66 Wireway Reducer

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88LRE66
  • Rexel Part Number:

    16825
  • UPC:

    783510193805

Wireway, Reducer, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8x8 To6x6, Material/finish: Steel/gray

$ 220.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88LRE66

Rexel Part # 16825

UPC 783510193805

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 8 in

Product Width 8 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch