Hoffman F88WB Wireway, Box Connector, 8" x 8", Type 12, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88WB
  • Rexel Part Number:

    179889
  • UPC:

    783510147501

Wireway, Box Connector, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:8.00x8.00, Material/finish: Steel/gray

$ 51.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88WB

Rexel Part # 179889

UPC 783510147501

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 8 in

Product Width 8 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch