Unity 66C U-Connector, 6x6

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    66C
  • Rexel Part Number:

    87488
  • UPC:

    76151510903

Wireway, U-Connector, 6" x 6", Type 1, Steel, Galvanized.

$ 4.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 66C

Rexel Part # 87488

UPC 76151510903

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch