Unity 88C U-Connector, 8x8

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    88C
  • Rexel Part Number:

    87483
  • UPC:

    76151510905

Wireway, U-Connector, 8" x 8", Type 1, Steel, Galvanized.

$ 5.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 88C

Rexel Part # 87483

UPC 76151510905

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type U-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch